

€3.93/ pieceexcl. VAT
€4.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | KQ2L |
Manufacturer ID | KQ2L06-M5N |
Shape | L-shaped |
Material | PBT / Brass |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |