▪ Model: 30 (4000 L/min)▪ Pressure Range: 5 (0.005~0.9MPa)▪ Power Voltage: 0 (24VDC)▪ Input Signal: 3 (Voltage Style 0~10VDC)▪ Monitor Output: 3 (Switch Output PNP)▪ Thread: F (G[PF])▪ Port Size: 3 (3/8 [2000,3000])▪ Accessory: None▪ Cable Connector: N (w/oCable Connector)▪ Pressure Display Unit: MPa▪ Options: None