SMC

SMC Smc cqsb25-5dm compact cylindre

  • ERIKS:12432948
Image 1
▪ Magnet: None
▪ Mounting: B (Through Hole, Both Ends Tapped)
▪ Bore Size: 25mm
▪ Lube-retainer: Without Stable Lubrication Function
▪ Stroke: 5mm
▪ Option: M (Rod End Male Thread)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Dust Resistant: None
Save to list

€37.17/ pieceexcl. VAT

€44.98incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQS