SMC

SMC Smc cq2b40tf-5dz korteslagcil.

  • ERIKS:23847773
Image 1
▪ Magnet: None▪ Mounting: B (Through Hole [Standard])▪ Type: Standard▪ Bore Size: 40mm▪ Port Thread Type: TF (G 32-100 Bore)▪ Lube-retainer: Without Stable Lubrication Function▪ Stroke: 5▪ Body Option: Standard (Rod End Female Thread)▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch▪ Number: 2 pcs. or None in the Case of No Switch
Save to list

€44.80/ pieceexcl. VAT

€54.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z