SMC

SMC SMC Cdqsb12-30d compact cylindre

  • ERIKS:12336774
Image 1
▪ Magnet: D (Built-in)
▪ Mounting: B (Through Hole, Both Ends Tapped)
▪ Bore Size: 12mm
▪ Lube-retainer: Without Stable Lubrication Function
▪ Stroke: 30mm
▪ Option: Standard (Rod End Female Thread)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Dust Resistant: None
Save to list

€42.62/ pieceexcl. VAT

€51.57incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQS