SMC

SMC Smc cdq2b32tf-100dcz compact cylindre

  • ERIKS:12439182
Image 1
▪ Magnet: D (Built-in)
▪ Mounting: B (Through Hole [Standard])
▪ Type: Standard
▪ Bore Size: 32mm
▪ Port Thread Type: TF (G 32-100 Bore)
▪ Lube-retainer: Without Stable Lubrication Function
▪ Stroke: 100
▪ Body Option: C (Rubber Bumper)
▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch
▪ Number: 2 pcs. or None in the Case of No Switch
Save to list

€77.82/ pieceexcl. VAT

€94.16incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z