SMC

SMC SMC C96sdb50-160 Iso cylindre

  • ERIKS:12393424
Image 1
▪ Magnet: D (Built-in);Mounting: B (Basic, w/o Bracket);Bore Size: 50mm;Stroke: 160;Rod Boot: None;Rod: Single Rod;Auto Switch: No Switch;Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch];Number: 2 pcs. [Or None in the Case of No Switch]

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
C96S
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
50 mm
Stroke length
160 mm
Port Size
G1/4 in