

€411.64/ pieceexcl. VAT
€498.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CX2 |
Function | Double acting |
Cushioning | Shock absorber |
Magnetic | Yes |
Bore diameter | 15 mm |
Stroke length | 100 mm |
Port Size | M 5 mm |