

€371.71/ pieceexcl. VAT
€449.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MXH-Z |
Function | Double acting |
Cushioning | Mechanical |
Bore diameter | 20 mm |
Stroke length | 30 mm |
Port Size | M 5x0.8 mm |
Housing material | Aluminium alloy |
Fluid | Air |
Operating temperature | from -10 to 70 °C |
Operating pressure | from 0.5 to 7 bar |