SMC

SMC Single acting, spring return CJ1B4-20SU4

  • ERIKS:24118724
Image 1
▪ Mounting: B (Basic Style)
▪ Bore Size: 4mm
▪ Stroke: 20mm
▪ Applicable Tubing: U4 (Polyurethane:OD4, ID2.5 Soft Nylon:OD4, ID2.5)
Save to list

€22.05/ pieceexcl. VAT

€26.68incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CJ1
Function
Single acting
Magnetic
No
Bore diameter
4 mm
Stroke length
20 mm