

€18.67/ pieceexcl. VAT
€22.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CJ1 |
Function | Single acting |
Magnetic | No |
Bore diameter | 2.5 mm |
Stroke length | 5 mm |
Housing material | Brass, Nickel-plated |
Material piston rod | Stainless steel |
Piston rod seal material | NBR |
Operating temperature | from -10 to 70 °C |
Operating pressure | from 3 to 7 bar |