SMC Sine rodless cylinder, slider type, slide bearing REAS15-350
ERIKS:24133712
▪ Bore Size: 15mm ▪ Stroke: 350 ▪ Auto Switch: No Switch ▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch) ▪ Number: 2 pcs. (Or None in the Case of No Switch)