

€2.23/ pieceexcl. VAT
€2.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AN |
Housing material | Sinterbronze |
Port thread type | Metric |
Port Size | M 3 |
Operating temperature | from 5 to 50 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 18 |