SMC

SMC Silencer, metal, male thread R1/4", 2510-002

  • ERIKS:24110561
Image 1
▪ Size: 10mm
▪ Port Size: 02 (1/4)
Save to list

€6.94/ pieceexcl. VAT

€8.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
25
Housing material
Metal
Port thread type
BSPT (R)
Port Size
1/4
Operating temperature
from 5 to 60 °C
Maximum operating pressure in bar
10 bar
Noise insulation
19