SMC

SMC Silencer, metal, male thread R1/2", 2506-004

  • ERIKS:24110558
Image 1
▪ Size: 6mm
▪ Port Size: 04 (1/2)
Save to list

€7.33/ pieceexcl. VAT

€8.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
25
Housing material
Metal
Port thread type
BSPT (R)
Port Size
1/2
Operating temperature
from 5 to 60 °C
Maximum operating pressure in bar
10 bar
Noise insulation
19