

€6.86/ pieceexcl. VAT
€8.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | ANA1 |
Housing material | PBT |
Port thread type | BSPT (R) |
Port Size | 1/8 |
Operating temperature | from 5 to 60 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 40 |