SMC

SMC Silencer high noise reduction, male thread 12MM, ANA1-C12

  • ERIKS:24115090
Image 1
▪ Model: ANA1-C12 (Port Size Ø12 One-touch Fitting)
Save to list

€11.79/ pieceexcl. VAT

€14.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ANA1
Housing material
PBT
Port Size
12 mm
Operating temperature
from 5 to 60 °C
Maximum operating pressure in bar
10 bar
Noise insulation
40