

€3.56/ pieceexcl. VAT
€4.31incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AN |
Type | AN15 |
Housing material | Plastic |
Port thread type | BSPT (R) |
Port Size | 1/4 |
Operating temperature | from 5 to 60 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 30 |