

€53.50/ pieceexcl. VAT
€64.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RJ |
Size | 8 |
Stroke | 6 mm |
Max. operating frequency | 80 rpm |
Max. allowable thrust | 245 N |
Port Size | M 8x1 mm |
With end caps | No |
With nut | No |