

€125.65/ pieceexcl. VAT
€152.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RBQ |
Size | 32 |
Stroke | 13 mm |
Max. operating frequency | 30 rpm |
Max. allowable thrust | 1177 N |
Port Size | M 32x1.5 mm |
With end caps | No |
With nut | No |