

€101.51/ pieceexcl. VAT
€122.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RBQ |
Size | 30 |
Stroke | 9 mm |
Max. operating frequency | 45 rpm |
Max. allowable thrust | 981 N |
Port Size | M 30x1.5 mm |
With end caps | No |
With nut | No |