

€114.67/ pieceexcl. VAT
€138.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RB |
Size | 20 |
Stroke | 15 mm |
Max. operating frequency | 25 rpm |
Max. allowable thrust | 1.961 N |
Port Size | M 20x1.5 mm |
With end caps | Yes |
With nut | No |