

€54.54/ pieceexcl. VAT
€65.99incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RB |
Size | 10 |
Stroke | 7 mm |
Max. operating frequency | 70 rpm |
Max. allowable thrust | 422 N |
Port Size | M 10x1 mm |
With end caps | Yes |
With nut | No |