

€106.86/ pieceexcl. VAT
€129.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RB |
Size | 27 |
Stroke | 25 mm |
Max. operating frequency | 10 rpm |
Max. allowable thrust | 2.942 N |
Port Size | M 27x1.5 mm |
With end caps | No |
With nut | No |