

€53.50/ pieceexcl. VAT
€64.74incl. VAT
6 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RB |
Size | 10 |
Stroke | 7 mm |
Max. operating frequency | 70 rpm |
Max. allowable thrust | 422 N |
Port Size | M 10x1 mm |
With end caps | No |
With nut | No |