

€48.68/ pieceexcl. VAT
€58.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RB |
Size | 6 |
Stroke | 4 mm |
Max. operating frequency | 80 rpm |
Max. allowable thrust | 150 N |
Port Size | M 6x0.75 mm |
With end caps | No |
With nut | No |