

€754.86/ pieceexcl. VAT
€913.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MSQ |
Type | MSQ-L |
Function | Double acting |
Cushioning | Shock absorber |
Magnetic | No |
Bore diameter | 25 mm |
Construction size | 50 |
Port Size | M 5 mm |
Port Size | R1/8 in |