SMC

SMC Rotary table, rack and pinion, shock absorber MSQB30H3

  • ERIKS:24129865
Image 1
▪ Bearing Style: B (Basic Style)
▪ Size: 30mm
▪ Shock Absorber: H (For High Energy)
▪ Port Location: 3 (Standard 90°)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Thread Type: M5 (10,20)
▪ Rc 1/8 (30,50)
Save to list

€651.63/ pieceexcl. VAT

€788.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MSQ
Type
MSQ-L
Function
Double acting
Cushioning
Shock absorber
Magnetic
No
Bore diameter
21 mm
Construction size
30
Port Size
M 5 mm
Port Size
R1/8 in