

€552.46/ pieceexcl. VAT
€668.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MSQ |
Type | MSQ-L |
Function | Double acting |
Cushioning | Shock absorber |
Magnetic | No |
Bore diameter | 15 mm |
Construction size | 10 |
Port Size | M 5 mm |