

€507.98/ pieceexcl. VAT
€614.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MSQ |
Type | MSQB |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 18 mm |
Construction size | 20 |
Connection | M5 |
Table diameter | 60 mm |
Length | 117 mm |
Width | 65 mm |
Height | 54 mm |