

€455.38/ pieceexcl. VAT
€551.01incl. VAT
14 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MSQ |
Type | MSQB |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 15 mm |
Construction size | 10 |
Connection | M5 |
Table diameter | 45 mm |
Length | 92 mm |
Width | 50 mm |
Height | 47 mm |