

€930.94/ pieceexcl. VAT
€1,126.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MSQ |
Type | MSQB |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 25 mm |
Construction size | 50 |
Port Size | M 5 mm |
Port Size | R1/8 in |