SMC

SMC Rotary table, high precision type MSUA3-180S

  • ERIKS:24129878
Image 1
▪ Magnet: None
▪ Size: 3
▪ Rotation Angle: 180°
▪ Port Location: Body Side
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€399.11/ pieceexcl. VAT

€482.92incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MSUA
Function
Double acting
Magnetic
No
Construction size
3
Port Size
M 5 mm