SMC

SMC Rotary table, basic type MDSUB7-180S

  • ERIKS:24128761
Image 1
▪ Magnet: D (Switch Unit)
▪ Body Size: 7
▪ Rotation Angle: 180 (Rotation Angle 180)
▪ Vane Type: S (Single)
▪ Port: Side
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€403.59/ pieceexcl. VAT

€488.34incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MSUB
Function
Double acting
Magnetic
Yes
Construction size
7
Port Size
M 5 mm