SMC

SMC Rotary table, basic type MDSUB20-90D

  • ERIKS:24128758
Image 1
▪ Magnet: D (Switch Unit)
▪ Body Size: 20
▪ Rotation Angle: 90 (Rotation Angle 90)
▪ Vane Type: D (Double)
▪ Port: Side
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€547.23/ pieceexcl. VAT

€662.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MSUB
Function
Double acting
Magnetic
Yes
Construction size
20
Port Size
M 5 mm