

€48.46/ pieceexcl. VAT
€58.64incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KX |
Type | KXH |
Manufacturer ID | KXH08-01S |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | Polyacetal |
Grab ring material | Stainless steel 304 |