

€123.89/ pieceexcl. VAT
€149.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MQR |
Series | MQR |
Connection type 1 | Inner thread metric |
Size of thread connection (metric) 1 | M5x0.8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -10 to 80 °C |
Sealing | Metal |
Material | Stainless steel |