SMC

SMC Rotary gripper, parallel type, 2-finger MRHQ10D-90S-N

  • ERIKS:24129777
Image 1
▪ Gripper ID: 10mm
▪ Action: D (Double Acting)
▪ Rotation Angle: 90°
▪ Switch at Gripper: N (No Switch)
▪ Gripper Sw. Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number Switch at Gripper: 2 pcs. (Or None in the Case of No Switch)
▪ Switch at Rotation: No Switch
▪ Rotation Sw. Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number Switch at Rotation: 2 pcs. (Or None in the Case of No Switch)
Save to list

€885.68/ pieceexcl. VAT

€1,071.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MRQH
Function
Parallel
Bore diameter
10 mm
Operation
Double acting
Stroke length
4 mm
Connection
M 5
Number of gripper fingers
2
Repetition accuracy
+-0,01
Operating pressure
from 1 to 7 bar
Operating temperature
from 5 to 60 °C