

€885.68/ pieceexcl. VAT
€1,071.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MRQH |
Function | Parallel |
Bore diameter | 10 mm |
Operation | Double acting |
Stroke length | 4 mm |
Connection | M 5 |
Number of gripper fingers | 2 |
Repetition accuracy | +-0,01 |
Operating pressure | from 1 to 7 bar |
Operating temperature | from 5 to 60 °C |