SMC

SMC Rotary actuator, vane style CRB2BW30-180SZ

  • ERIKS:12637507
Image 1
▪ Magnet: None
▪ Mounting: B (Basic)
▪ Standard Shaft Type: W (Double Shaft with Single Flat)
▪ Angle Adjusting Unit: None
▪ Size: 30
▪ Rotation Angle - Vane: 180S (Angle: 180 Single Vane)
▪ Port: Side
▪ Auto Switch: No Switch
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€125.51/ pieceexcl. VAT

€151.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CRB2-Z
Function
Double acting
Magnetic
No
Construction size
30
Port Size
M 5 mm