SMC

SMC Rotary actuator, vane style CRB1BW80-180S

  • ERIKS:14204632
Image 1
▪ Magnet: None▪ Mounting: B (Basic)▪ Body Size: 80mm▪ Rotation Angle, Vane: 180S (Rotation Angle: 180▪ Vane Style: Single)▪ Port Location: Side▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)▪ Number: 2 pcs. (Or None in the Case of No Switch)▪ Port Threads: Rc
Save to list

€295.32/ pieceexcl. VAT

€357.34incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CRB1
Function
Double acting
Magnetic
No
Construction size
80
Port Size
R1/4 in