SMC

SMC Rotary actuator, vane style CRB1BW50-270S

  • ERIKS:24119610
Image 1
▪ Magnet: None▪ Mounting: B (Basic)▪ Body Size: 50mm▪ Rotation Angle, Vane: 270S (Rotation Angle: 270▪ Vane Style: Single)▪ Port Location: Side▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)▪ Number: 2 pcs. (Or None in the Case of No Switch)▪ Port Threads: Rc
Save to list

€170.16/ pieceexcl. VAT

€205.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CRB1
Function
Double acting
Magnetic
No
Construction size
50
Port Size
R1/8 in