SMC

SMC Rotary actuator, vane style CDRB1BW50-180S

  • ERIKS:24118255
Image 1
▪ Magnet: D (Magnet)▪ Mounting: B (Basic)▪ Body Size: 50mm▪ Rotation Angle, Vane: 180S (Rotation Angle: 180▪ Vane Style: Single)▪ Port Location: Side▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)▪ Number: 2 pcs. (Or None in the Case of No Switch)▪ Port Threads: Rc
Save to list

€223.04/ pieceexcl. VAT

€269.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CRB1
Function
Double acting
Magnetic
Yes
Construction size
50
Port Size
R1/8 in