SMC

SMC Rod end nut NT-12

  • ERIKS:24130686
Image 1
▪ Applicable Bore Size: 12 (125mm, 140mm)
Save to list

€9.01/ pieceexcl. VAT

€10.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Execution
Nut
Material
Steel
Suitable for diameter
125, 140 mm
Thread Size
M30x1.5