SMC

SMC release valve KEA10

  • ERIKS:24125926
Image 1
Save to list

€10.54/ pieceexcl. VAT

€12.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KE
Fitting type
Pressure release valve
Tube Outside Diameter
10 mm
Temperature range
from -5 to 60 °C
Operating pressure
from 0 to 10 bar