SMC

SMC release valve KEA08

  • ERIKS:24125925
Image 1
Save to list

€9.55/ pieceexcl. VAT

€11.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KE
Fitting type
Pressure release valve
Tube Outside Diameter
8 mm
Temperature range
from -5 to 60 °C
Operating pressure
from 0 to 10 bar