

€5.25/ pieceexcl. VAT
€6.35incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | KQ2H |
Manufacturer ID | KQ2H12-G02A |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |