

€40.28/ pieceexcl. VAT
€48.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | KQG2H |
Manufacturer ID | KQG2H16-03S |
Shape | Straight |
Material | Stainless steel 316 |
Tube Outside Diameter | 16 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |