

€31.69/ pieceexcl. VAT
€38.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | KQG2T |
Manufacturer ID | KQG2T04-M5 |
Shape | T-shape |
Material | Stainless steel 316 |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Seal material | FKM |
Release sleeve material | Stainless steel 316 |
Grab ring material | Stainless steel 316 |