

€11.04/ pieceexcl. VAT
€13.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQB2 |
Type | KQB2T |
Manufacturer ID | KQB2T06-G02 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |